X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5556CM "Avon" 4 or more Bulb Bathroom Light

Item: H5556CM
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $568.50

Price: $379.19 (Pricing is for Chrome)



Details and Dimensions

Height 8"
Width 48"
Extension From Wall 6-1/4"
Backplate Dimension 18'' x 4-1/2''
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Hand-Blown Cased Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 14 lbs