X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5555CM "Avon" 4 or more Bulb Bathroom Light

Item: H5555CM
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $463.50

Price: $309.16 (Pricing is for Chrome)




Details and Dimensions

Height 8"
Width 40-1/4"
Length 6"
Extension From Wall 6-1/4"
Backplate Dimension 18-1/4'' W x 4-1/2'' H
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 13 lbs