Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H5554CM "Avon" 4 or more Bulb Bathroom Light

Item: H5554CM
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8"
Width 31-3/4"
Extension From Wall 6-1/4"
Backplate Dimension 7-1/4'' x 4-1/2''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Hand-Blown Cased Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 8 lbs