Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5552CM "Avon" 2 Bulb Bathroom Light

Item: H5552CM
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $208.50

Price: $139.07 (Pricing is for Chrome)

Details and Dimensions

Height 8"
Width 14-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 7-1/4'' x 4-1/2''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up/Down Light
Glass Type Hand-Blown Cased Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs