X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H55000BZ "Landscape Line Voltage" Outdoor Accent Light

Item: H55000BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $215.01

Price: $143.41



Details and Dimensions

Height 8"
Width 6-1/8"
Voltage 120V
Weight 5 lbs