X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5424CM "Ocho" 4 or more Bulb Bathroom Light

Item: H5424CM
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 28-1/2"
Extension From Wall 5-1/4"
Backplate Dimension 6'' x 5-1/4''
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 7 lbs