X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5423CM "Ocho" 3 Bulb Bathroom Light

Item: H5423CM
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $328.50

Price: $219.11




Details and Dimensions

Height 7"
Width 21"
Extension From Wall 5-1/4"
Backplate Dimension 6'' x 5-1/4''
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 5 lbs
Lamp Type G9