X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5422CM "Ocho" 2 Bulb Bathroom Light

Item: H5422CM
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7"
Width 13-1/2"
Extension From Wall 5-1/4"
Backplate Dimension 6'' x 5-1/4''
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up Light
Suitable Installation Damp
Voltage 120V
Weight 4 lbs