X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5420CM "Ocho" 1 Bulb Wall Sconce

Item: H5420CM
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 6"
Extension From Wall 5-1/4"
Backplate Dimension 6" x 5-1/4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 3 lbs