Hinkley H54000BZ "Landscape Line Voltage" Outdoor Accent Light
| Item: | H54000BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $71.04
Details and Dimensions
| Height | 4" |
| Width | 8-1/2" |
| Voltage | 120V |
| Weight | 2 lbs |


