Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Hinkley
>
H5394BB
Hinkley H5394BB "Isabella" 4 or more Bulb Bathroom Light
| Item: | H5394BB |
| Finish: | Burnished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $349.17 (Pricing is for Burnished Brass)
Details and Dimensions
| Height | 9-1/4" |
| Width | 29" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 16-1/4'' x 5-1/2'' |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Beige Stone |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 19 lbs |


