Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Hinkley
>
H5390BB
Hinkley H5390BB "Isabella" 1 Bulb Wall Sconce
| Item: | H5390BB |
| Finish: | Burnished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $139.07 (Pricing is for Burnished Brass)
Details and Dimensions
| Height | 10" |
| Width | 5-1/2" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 9-1/4 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Beige Stone |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |


