X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5314BB "Plantation" 4 or more Bulb Bathroom Light

Item: H5314BB
Finish: Burnished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $628.50

Price: $419.21 (Pricing is for Burnished Brass)




Details and Dimensions

Height 8-1/4"
Width 29"
Extension From Wall 6-3/4"
Backplate Dimension 8'' x 4-3/4''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Optic
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs