X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5313BB "Plantation" 3 Bulb Bathroom Light

Item: H5313BB
Finish: Burnished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $478.50

Price: $319.16 (Pricing is for Burnished Brass)



Details and Dimensions

Height 8-1/4"
Width 21"
Extension From Wall 6-3/4"
Backplate Dimension 8'' x 4-3/4''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear Optic
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 8 lbs