Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H52000BZ "Landscape Line Voltage" Outdoor Accent Light

Item: H52000BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $448.32

Price: $299.03

Details and Dimensions

Height 14-1/2"
Width 12-1/4"
Length 0"
Extension From Wall 0"
Number of Bulbs 0
Max. Wattage Per Bulb 0 W
Weight 19 lbs
Energy Star No