X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5129PW "Virginian" Large Foyer Chandelier

Item: H5129PW
Finish: Pewter
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 34-1/2"
Width 30"
Diameter 30"
Overall Height 152"
Number Of Tiers 2
Canopy Size 5-1/2'' Dia.
Number of Bulbs 12
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction
Weight 29 lbs
Voltage 120V