X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5127PW "Virginian" Large Foyer Chandelier

Item: H5127PW
Finish: Pewter
Online Availability: Please call for availability.
Select Finish:

List Price: $3,388.50

Price: $2,260.13 (Pricing is for Pewter)



Details and Dimensions

Height 44"
Width 37"
Diameter 37"
Overall Height 164"
Number Of Tiers 3
Canopy Size 5-1/2'' Dia.
Number of Bulbs 20
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 500 W
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 51 lbs
Voltage 120V