X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5126PW "Virginian" Mini Chandelier

Item: H5126PW
Finish: Pewter
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width 22"
Diameter 22"
Overall Height 82"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V