X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5124PW "Virginian" Multi Bulb Wall Sconce

Item: H5124PW
Finish: Pewter
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 11"
Width 11"
Extension From Wall 6"
Backplate Dimension 6-1/4
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Voltage 120V
Weight 3 lbs
Shown With Optional Black Shade (Sold Separately)