X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5120PW "Virginian" 1 Bulb Wall Sconce

Item: H5120PW
Finish: Pewter
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 11"
Width 4-1/2"
Extension From Wall 7"
Backplate Dimension 6-1/2
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Dry
Voltage 120V
Weight 2 lbs