Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Hinkley
>
H5020CM
Hinkley H5020CM "Taylor" 1 Bulb Wall Sconce
| Item: | H5020CM |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.04 (Pricing is for Chrome)
Details and Dimensions
| Height | 6" |
| Width | 7-3/4" |
| Extension From Wall | 5-1/4" |
| Backplate Dimension | 7-3/4" x 4-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | G-9 Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | White Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |


