Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H5020BN "Taylor" 1 Bulb Wall Sconce

Item: H5020BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 6"
Width 7-3/4"
Extension From Wall 5-1/4"
Backplate Dimension 7-3/4" x 4-3/4"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White Etched
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 5 lbs