Hinkley H5014CM "Shelly" 4 or more Bulb Bathroom Light

Item: H5014CM
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $279.14 (Pricing is for Chrome)



Details and Dimensions

Height 8-1/4"
Width 32-1/4"
Extension From Wall 7-3/4"
Backplate Dimension 9'' x 4-3/4''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 7 lbs