Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5013BN "Shelly" 3 Bulb Bathroom Light

Item: H5013BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $268.50

Price: $179.09 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 8-1/4"
Width 24"
Extension From Wall 7-3/4"
Backplate Dimension 9'' x 4-3/4''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 6 lbs