X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4889BB "Plantation" Large Foyer Chandelier

Item: H4889BB
Finish: Burnished Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 54"
Width 56"
Diameter 56"
Overall Height 174"
Number Of Tiers 2
Canopy Size 6'' Dia.
Number of Bulbs 22
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 525 W
Glass Type Clear Optic Accent
Shade Ivory
Shade Material Silk
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 75 lbs
Voltage 120V