X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4887BB "Plantation" Large Foyer Chandelier

Item: H4887BB
Finish: Burnished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $3,298.50

Price: $2,200.10 (Pricing is for Burnished Brass)



Details and Dimensions

Height 36-3/4"
Width 33"
Diameter 33"
Overall Height 157"
Number Of Tiers 1
Number of Bulbs 10
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Glass Type Clear Optic
Shade Surrey Silk
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 45 lbs
Voltage 120V