X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4885BB "Plantation" Mid Sized Chandelier

Item: H4885BB
Finish: Burnished Brass
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,888.50

Price: $1,259.63 (Pricing is for Burnished Brass)



Details and Dimensions

Height 24-1/2"
Width 22"
Diameter 22"
Overall Height 82"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 375 W
Glass Type Clear Optic
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 23 lbs
Voltage 120V