X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4881CB "Plantation" Flush Mount Ceiling Light

Item: H4881CB
Finish: Copper Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Optic
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 14 lbs