Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4881BB "Plantation" Flush Mount Ceiling Light

Item: H4881BB
Finish: Burnished Brass
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $538.50

Price: $359.18 (Pricing is for Burnished Brass)

Details and Dimensions

Height 8-3/4"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Optic
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 14 lbs