X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4858BN "Monaco" Mid Sized Chandelier

Item: H4858BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,498.50

Price: $999.50 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 40"
Width 26-3/4"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Etched Opal
Shade Etched Opal With Metal Trim
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Construction Steel
Weight 38 lbs
Voltage 120V