X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4853BN "Monaco" Mid Sized Chandelier

Item: H4853BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $808.50

Price: $539.27 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-1/2"
Width 25-1/4"
Diameter 25-1/4"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched Opal
Shade Etched Opal With Metal Trim
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Construction Steel
Weight 15 lbs
Voltage 120V