Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4809SU
Hinkley H4809SU "Veranda" Large Foyer Chandelier
| Item: | H4809SU |
| Finish: | Summerstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,199.60
Details and Dimensions
| Height | 46-3/4" |
| Width | 34-1/4" |
| Diameter | 34-1/4" |
| Overall Height | 164-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 9 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Shade | Hand Sewn Silk |
| Shade Material | Fabric |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 44 lbs |
| Voltage | 120V |
| Additional Information | "Hand-Sewn Silk Shades, Crystal Teardrop Pendalogues, Fixture exceeds 50 lbs. and requires heavy duty mounting support." |


