X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4808SU "Veranda" Mini Chandelier

Item: H4808SU
Finish: Summerstone
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 27-1/4"
Width 20"
Diameter 20"
Overall Height 88-3/4"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Hand Sewn Silk
Shade Material Fabric
Chain Length 60"
Wire Length 42"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V