Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4806SU
Hinkley H4806SU "Veranda" Mid Sized Chandelier
| Item: | H4806SU |
| Finish: | Summerstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $659.33
Details and Dimensions
| Height | 29" |
| Width | 26" |
| Diameter | 26" |
| Overall Height | 90" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | Hand Sewn Silk |
| Shade Material | Fabric |
| Chain Length | 60" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Weight | 23 lbs |
| Voltage | 120V |
| Additional Information | "Hand-Sewn Silk Shades, Crystal Teardrop Pendalogues" |


