Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4805SU
Hinkley H4805SU "Veranda" Mid Sized Chandelier
| Item: | H4805SU |
| Finish: | Summerstone |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 39" |
| Width | 31" |
| Diameter | 31" |
| Overall Height | 95-3/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade | Hand Sewn Silk |
| Shade Material | Fabric |
| Chain Length | 60" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Weight | 33 lbs |
| Voltage | 120V |
| Additional Information | "Hand-Sewn Silk Shades, Crystal Teardrop Pendalogues" |


