Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4803SU
Hinkley H4803SU "Veranda" Entrance / Foyer Pendant
| Item: | H4803SU |
| Finish: | Summerstone |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 35" |
| Width | 18" |
| Overall Height | 95" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Glass Type | Hand-Detailed Veneto |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 72" |
| Weight | 7 lbs |


