Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4802SU
Hinkley H4802SU "Veranda" Multi Bulb Wall Sconce
| Item: | H4802SU |
| Finish: | Summerstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $199.10
Details and Dimensions
| Height | 17-3/4" |
| Width | 14-1/2" |
| Extension From Wall | 8" |
| Backplate Dimension | 4-1/2 |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Hand Sewn Silk |
| Shade Material | Silk |
| Voltage | 120V |
| Weight | 8 lbs |


