Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4801SU
Hinkley H4801SU "Veranda" Semi Flush Mount Ceiling Light
| Item: | H4801SU |
| Finish: | Summerstone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $279.14
Details and Dimensions
| Height | 16" |
| Width | 20" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Hand-Detailed Veneto |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 13 lbs |


