X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4798EZ "Sussex" Large Foyer Chandelier

Item: H4798EZ
Finish: English Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 34-1/2"
Width 32"
Diameter 32"
Number Of Tiers 2
Canopy Size 6-3/4'' Dia.
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Ivory (EZ) White (BN)
Shade Material Fabric
Shade Included Yes
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V