Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H4667BR "Bolla" Mini Pendant

Item: H4667BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 39-1/2"
Width 7-3/4"
Overall Height 91"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Chain Length 120"
Wire Length 72"
Weight 3 lbs