Hinkley H4666BN "Bolla" Multi Light Pendant
| Item: | H4666BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $749.37 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 25-1/4" |
| Width | 56" |
| Canopy Size | 6 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Etched Opal (BN), Amber Seedy (OB, BR) |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 72" |
| Weight | 18 lbs |


