Hinkley H4665OB "Bolla" Entrance / Foyer Pendant
| Item: | H4665OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $699.35 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 44" |
| Width | 18" |
| Canopy Size | 6 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Light Amber Seedy (OB,BR), Etched Opal (BN) |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Weight | 23 lbs |


