X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4664BR "Bolla" Up Light Pendant

Item: H4664BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Please call for availability.
Select Finish:

List Price: $898.50

Price: $599.30 (Pricing is for Brushed Bronze / Amber Seedy)



Details and Dimensions

Height 32"
Width 30-1/2"
Overall Height 152"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Glass Type "Light Amber Seedy (OB,BR), Etched Opal (BN)"
Shade Material Glass
Chain Length 120"
Wire Length 144"
Weight 27 lbs
Includes Diffuser