X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4663BN "Bolla" Entrance / Foyer Pendant

Item: H4663BN
Finish: Brushed Nickel / Opal
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $658.50

Price: $439.22 (Pricing is for Brushed Nickel / Opal)



Details and Dimensions

Height 28-3/4"
Width 16"
Canopy Size 6
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Chain Length 60"
Wire Length 72"
Weight 13 lbs