X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4663BR "Bolla" Up Light Pendant

Item: H4663BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 28-3/4"
Width 16"
Canopy Size 6
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Chain Length 60"
Wire Length 72"
Weight 13 lbs