Hinkley H4661OB "Bolla" Down Light Pendant
| Item: | H4661OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $169.08 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 8-1/2" |
| Width | 15-1/2" |
| Overall Height | 48" |
| Canopy Size | 6 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Opal Etched (BN), Light Amber Seedy (BR), Amber Seedy (OB) |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 120" |
| Downrod Quantity | 3 |
| Downrod Length | 12'' |
| Suitable Installation | Dry |
| Construction | Metal |
| Weight | 6 lbs |
| Additional Information | Can Also Be Flush Mounted |


