X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4657OB "Bolla" Large Foyer Chandelier

Item: H4657OB
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,483.50

Price: $989.49 (Pricing is for Olde Bronze)



Details and Dimensions

Height 37-1/2"
Width 35"
Diameter 35"
Overall Height 157-1/2"
Number Of Tiers 2
Canopy Size 6'' Dia.
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type "Opal Etched (BN) Amber Etched (BR,OB)"
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 35 lbs
Voltage 120V