X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4656OB "Bolla" Mid Sized Chandelier

Item: H4656OB
Finish: Olde Bronze / Amber Seedy
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 29"
Width 29"
Diameter 29"
Overall Height 89"
Number Of Tiers 1
Canopy Size 6'' Diameter
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V