X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4656BN "Bolla" Mid Sized Chandelier

Item: H4656BN
Finish: Brushed Nickel / Opal
Online Availability: Available for immediate shipment
Select Finish:

List Price: $898.50

Price: $599.30 (Pricing is for Brushed Nickel / Opal)



Details and Dimensions

Height 29"
Width 29"
Diameter 29"
Overall Height 89"
Number Of Tiers 1
Canopy Size 6'' Diameter
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V