X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4656BR "Bolla" Mid Sized Chandelier

Item: H4656BR
Finish: Brushed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $868.50

Price: $579.29 (Pricing is for Brushed Bronze)



Details and Dimensions

Height 29"
Width 29"
Diameter 29"
Overall Height 89"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type "Opal Etched (BN) Amber Etched (BR,OB)"
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 21 lbs
Voltage 120V